12W 1-Light 3000 Kelvin Integrated LED Landscape Accent Light in Bronze
12W 1-Light 3000 Kelvin Integrated LED Landscape Accent Light in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Available in a bronze finish with an aluminum construction or a bronze finish with a solid brass construction. Brass may provide enhanced protection against corrosive elements and is recommended in coastal and marine environments
- Factory sealed water tight and IP67 rated for protection against high-pressure water jets and outdoor elements
- Features patented indexed adjustable beam angle at 15, 30, 45, and 60° with continuously adjustable light output from 12W to 2W (11.5 to 3 in 120V), and tilt adjustment in either direction up to 20°
- Includes a 6 ft lead wire and direct burial gel filled wire nuts. Magnetic (preferred) or electronic power supply is required for 12V version
- High powered LED, input: 9-15V AC, power: 2-12 W (23 VA), brightness: 70-505 lm, beam angle: 15, 30, 45, 60°, tilt: +/- 20°, CRI: 85, rated hours: 70,000
- Standards: UL & cUL 1838 and IP67 rated for wet locations
- Construction: Solid die-cast brass
- Drive over up to 4500 lbs
- Maintains constant lumen output against voltage drop
- MLV dimmable with remote MLV dimmer
-
ADA Compliant
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 3000
- Depth:
- 4-63/100 in
- Diameter:
- 4-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 6-1/4 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Contemporary
- Lumens:
- 505
- Material:
- Aluminum Alloy, Die Cast Brass
- Number Of Hours:
- 70000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 12V
- Watts:
- 12 W
- Width:
- 4-13/100 in