2W 1-Light Integrated LED Path Light in White
2W 1-Light Integrated LED Path Light in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Step and wall lights are manufactured with a stainless steel, aluminum, or brass construction available in a variety of finishes. Brass and stainless steel may provide enhanced protection against corrosive elements and is recommended in coastal and marine grade environments
- Factory sealed water tight and IP66 rated for protection against high-pressure water jets and outdoor elements
- Magnetic (preferred) or electronic power supply is required
- Use EN-1260-R2 power supply when wiring indoors with direct line voltage, or a WAC Landscape transformer for outdoors applications
- High powered LED, Input: 9-15V AC, power: 2 W (3 VA), brightness: up to 68 lm, CRI: 90, rated hours: 60,000
- Standards: UL & cUL 1838 and IP66 rated for wet locations
-
ADA Compliant
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 3 in
- Length:
- 1-1/2 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Contemporary
- Material:
- Aluminum Alloy
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 9/15V
- Watts:
- 2 W
- Width:
- 5 in