This product requires certification to purchase.

2W 1-Light Integrated LED Path Light in Black

You last purchased this on
 
WAC Lighting

2W 1-Light Integrated LED Path Light in Black

  • Fast #
  • Part #W401130BK
  • Item #7773104
  • Manufacturer Part #4011-30BK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
WAC Lighting

2W 1-Light Integrated LED Path Light in Black

  • Fast #
  • Part #W401130BK
  • Item #7773104
  • Manufacturer Part #4011-30BK
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Step and wall lights are manufactured with a stainless steel, aluminum, or brass construction available in a variety of finishes. Brass and stainless steel may provide enhanced protection against corrosive elements and is recommended in coastal and marine grade environments
  • Factory sealed water tight and IP66 rated for protection against high-pressure water jets and outdoor elements
  • Magnetic (preferred) or electronic power supply is required
  • Use EN-1260-R2 power supply when wiring indoors with direct line voltage, or a WAC Landscape transformer for outdoors applications
  • High powered LED, Input: 9-15V AC, power: 2 W (3 VA), brightness: up to 68 lm, CRI: 90, rated hours: 60,000
  • Standards: UL & cUL 1838 and IP66 rated for wet locations
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
3 in
Length:
1-1/2 in
Light Bulb Type:
Integrated LED
Lighting Style:
Contemporary
Material:
Aluminum Alloy
Number Of Hours:
60000 h
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Suitable for Wet Locations
Volts:
9/15V
Watts:
2 W
Width:
5 in