3.5W 1-Light Integrated LED Path Light in Black
3.5W 1-Light Integrated LED Path Light in Black
Frequently Purchased Together
Product Details
Product Details
- Die-cast aluminum construction in multiple finishes. Marine grade rated stainless steel (SS finish lifetime warranty) is recommended for coastal environments. Magnetic faceplate installation with tamper proof non-visible hardware
- Available in 120V, or 277. Direct wiring for 120V or 277V, no driver necessary. CEC Title 24 compliant in 120V
- Wet location rated to IP66 standards for indoor and outdoor installations, No UV or heat radiation. Brushed nickel finishes are only for interior use
- Smooth and continuous ELV dimming to 10% with an electronic low voltage dimmer
- Replaceable LED module available in multiple color options (blue, red, amber), power consumption: 3.5 W, CRI: 90, 50,000 hours rated life
- Standards: ETL and cETL listed. Fits into 2" x 4" J-box with minimum inside dimensions of 3"L x 2"W x 2"D
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 3-1/8 in
- Length:
- 1-3/4 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Contemporary
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120VAC
- Watts:
- 3.5 W
- Width:
- 5 in