This product requires certification to purchase.

60W Remote Enclosed Electronic Transformer for InvisiLED Tape Light

You last purchased this on
 
Modern Forms

InvisiLED® 60W Remote Enclosed Electronic Transformer for InvisiLED Tape Light

  • Fast #
  • Part #WEN2460RB2T
  • Item #4142021
  • Manufacturer Part #EN-2460-RB2-T
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Modern Forms

InvisiLED® 60W Remote Enclosed Electronic Transformer for InvisiLED Tape Light

  • Fast #
  • Part #WEN2460RB2T
  • Item #4142021
  • Manufacturer Part #EN-2460-RB2-T
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Soft start, short and overload circuit protection features. For use with WAC Lighting low voltage under cabinet and recessed lighting systems. Transformers that end with -S include a lead wire for line and straight edge under cabinet systems, and those that end with -T include a lead wire for InvisiLED 24V tape light systems
  • 1 W minimum load to support low load LED systems. Intrinsically safe, class 2 transformers permit no greater than a 5 amp current to be drawn
  • Secondary wiring for class 2 transformers does not require conduit sheathed cable or clamp wiring techniques. Non-metallic sheathed cable may be used for secondary wiring in walls and ceilings
  • Input voltage: 120V AC, output voltage: 24V AC, loads vary based on transformer 60 watt, 100 watt, 150 watt, and 300 watt
  • Smooth and continuous dimming with an electronic low voltage dimmer. Dimmers should always be installed on the primary side of the transformer
  • Standards: Class 2, UL & cUL listed for damp locations
  • Requires Certification

Specifications

Collection:
InvisiLED®
Color Finish Name:
Black
Height:
1-1/4 in
Length:
6-1/2 in
Material:
Aluminum
Product Type:
Step-Down Transformer
UL Listed:
Suitable for Damp Locations
Volts:
120V, 24V
Watts:
60 W
Width:
1-5/8 in