This product requires certification to purchase.

8 ft. Track Lighting with Endcap in White

You last purchased this on
 
WAC Lighting

8 ft. Track Lighting with Endcap in White

  • Fast #
  • Part #WHT8WT
  • Item #2016277
  • Manufacturer Part #HT8-WT
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
WAC Lighting

8 ft. Track Lighting with Endcap in White

  • Fast #
  • Part #WHT8WT
  • Item #2016277
  • Manufacturer Part #HT8-WT
4.2 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Die cast aluminum construction. Two end caps and mounting hardware included.
  • May be field cut and can easily installed on a variety of surfaces. Available in 2Ft, 4Ft, 6Ft, and 8Ft sizes.
  • Power connectors, accessories, suspension options available separately. Compliance to California Title 24 or ASHRAE 90.1 requirements with WAC Track Current Limiters.
  • Single Circuit 120V track, power per Circuit: 120V, 1920W max per circuit, Operating Current: Rated 20A max.
  • Compatible with H track systems by WAC Lighting. Also compatible with H systems from other leading lighting manufacturers.
  • Standards: UL & cUL Listed for Dry Locations.
  • Requires Certification

Specifications

AMP:
20
Color Finish Category:
Whites
Color Finish Name:
White
ETL Listed:
No
Height:
33/50 in
Length:
8 ft
Lighting Style:
Contemporary
Material:
Aluminum
Product Type:
Track Lighting
UL Listed:
Yes
Volts:
120V
Watts:
22 W
Width:
4-13/100 in