7-39/100 in. 12W LED Flush Mount Ceiling Fixture in White
Disc 7-39/100 in. 12W LED Flush Mount Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High quality aluminum construction with an opaque acrylic diffuser.
- Wet Location Listed, CEC Title 24 Compliant, and ADA Compliant low profile design.
- Can be installed on a ceiling or on a wall in a junction box. Includes an optional retrofit kit with an A19 socket designed to fit into an existing 5" or 6" recessed unit. Model number FM-306-930JB does not include the A19 socket.
- Smooth and continuous dimming with an electronic low voltage (ELV) dimmer. ACLED technology, no transformer or driver required.
- High Powered LED modules, 50,000 hours rated life, Color Temp: 3000K or 4000K, CRI: 90. Luminaire will maintain 70% or more of initial light output at the end of rated life.
- Standards: ETL & cETL IP65 Wet Location Listed.
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Disc
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 7-39/100 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1-1/4 in
- Installation Type:
- Flush Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 725
- Lumens per Watt:
- 80
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 12 W
- Width:
- 7-3/8 in