22W 1-Light LED Motion Sensor in Grey
Endurance™ 22W 1-Light LED Motion Sensor in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Optional sensor compatible with any Endurance Fin, Hawk or Flood Flood/Security Light
- Can detect motion and automatically turned on/off.
- Two adjustable controls to set sensitivity to time of day, and run length time after triggered.
- Easy to install, instructions included in packaging.
- Additional extension rod and L connector included.
- Standards: ETL & cETL Listed IP65 for Wet locations.
-
Green
Specifications
- Collection:
- Endurance™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 11-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Motion Sensor
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 22 W
- Width:
- 3-1/2 in