35W 1-Light LED Flood Light in Architectural Black
Endurance™ 35W 1-Light LED Flood Light in Architectural Black
Frequently Purchased Together
Product Details
Product Details
- 90 Degree Vertical Aiming, Factory-Sealed LED Light Engine, 360 Degree Horizontal Rotation. Available in 35W and 54W (PRO) versions.
- Available in 35W and Motion Sensor: MS-120 & Photo Cell: PC-120, Sold Separately.
- Die-Cast Aluminum Construction, 120V Direct Wire - No Driver Needed.
- Smooth and continuous dimming with an ELV dimmer. Includes two canopy accessories for use with surface mounted junction boxes or recessed junction boxes.
- High Powered LED: 54,000 hours rated life, 90 CRI, Color Temperature: 3000K or 5000K.
- Standards: IP66 and ETL & cETL Wet Location Listed.
-
Green
Specifications
- Application:
- Outdoor
- Beam Spread:
- 52°
- Collection:
- Endurance™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Architectural Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Contemporary
- Lumens:
- 2450
- Lumens per Watt:
- 70
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 35 W
- Weight:
- 3.75 lb
- Width:
- 4-22/25 in