This product requires certification to purchase.

Floating Canopy Connector for H Track 120V Single Circuit Track System in Black

You last purchased this on
 
WAC Lighting

Floating Canopy Connector for H Track 120V Single Circuit Track System in Black

  • Fast #
  • Part #WHFCBK
  • Item #2014553
  • Manufacturer Part #HFC-BK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
WAC Lighting

Floating Canopy Connector for H Track 120V Single Circuit Track System in Black

  • Fast #
  • Part #WHFCBK
  • Item #2014553
  • Manufacturer Part #HFC-BK
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Insulated plastic construction.
  • Floating canopy connectors are used to power a track system from anywhere on the track when placed under a junction box.
  • For use with H Track systems.
  • Single Circuit 120V track, power per Circuit: 120V, 1920W max per circuit, Operating Current: Rated 20A max.
  • Compatible with H track systems by WAC Lighting. Also compatible with H systems from other leading lighting manufacturers.
  • Standards: UL & cUL Listed for Dry Locations.
  • Requires Certification

Specifications

Brand Model Compatibility:
H Track 120V Single Circuit Track System
Color Finish Category:
Blacks
Color Finish Name:
Black
ETL Listed:
No
Height:
1-39/100 in
Length:
4-1/4 in
Material:
Plastic
Product Type:
Connector
UL Listed:
Yes
Volts:
120V
Watts:
22 W
Width:
4-13/100 in