1920W Track Lighting
H Series 1920W Track Lighting
Frequently Purchased Together
Product Details
Product Details
- Die cast aluminum construction. Two end caps and mounting hardware included.
- May be field cut and can easily installed on a variety of surfaces. Available in 2Ft, 4Ft, 6Ft, and 8Ft sizes.
- Power connectors, accessories, suspension options available separately. Compliance to California Title 24 or ASHRAE 90.1 requirements with WAC Track Current Limiters.
- Single Circuit 120V track, power per Circuit: 120V, 1920W max per circuit, Operating Current: Rated 20A max.
- Compatible with H track systems by WAC Lighting. Also compatible with H systems from other leading lighting manufacturers.
- Standards: UL & cUL Listed for Dry Locations.
Specifications
- Collection:
- H Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 34-1/5 in
- Length:
- 70-87/100 in
- Lighting Style:
- Contemporary
- Material:
- Aluminum
- Product Type:
- Track System
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 1920 W
- Width:
- 16-7/10 in