This product requires certification to purchase.

4 ft. Lighting Track Segment

You last purchased this on
 
WAC Lighting

H Track 4 ft. Lighting Track Segment

  • Fast #
  • Part #WHT4WT
  • Item #2014627
  • Manufacturer Part #HT4-WT
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
WAC Lighting

H Track 4 ft. Lighting Track Segment

  • Fast #
  • Part #WHT4WT
  • Item #2014627
  • Manufacturer Part #HT4-WT
4.9 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Die-cast aluminum construction. Two end caps and mounting hardware included
  • May be field cut and can easily installed on a variety of surfaces. Available in 2ft, 4ft, 6ft, and 8ft sizes
  • Power connectors, accessories, suspension options available separately. Compliance to California title 24 or ASHRAE 90.1 requirements with WAC track current limiters
  • Single circuit 120V track, power per circuit: 120V, 1920W max per circuit, operating current: Rated 20A max
  • Compatible with H track systems by WAC Lighting. Also compatible with H systems from other leading lighting manufacturers
  • Standards: UL & cull listed for dry locations
  • End caps and mounting hardware included
  • Retrofits into many popular track systems on the market today
  • Requires Certification

Specifications

Collection:
H Track
Color Finish Category:
Whites
Color Finish Name:
White
ETL Listed:
No
Height:
33/50 in
Length:
4 ft
Lighting Style:
Contemporary
Material:
Aluminum
Product Type:
Track System
UL Listed:
Suitable for Dry Locations
Volts:
120VAC
Watts:
1920 W
Width:
1-3/8 in