18W 1-Light Integrated LED Picture Light in Black
Hudson 18W 1-Light Integrated LED Picture Light in Black
Frequently Purchased Together
Product Details
Product Details
- Conserves artwork while providing vibrant color rendering
- Head rotates 90° up or down
- Driver concealed within the canopy
- 5 year warranty
- Delivered lumens: 1500 lm
- 3000K
- CRI: 90
- Input: 120-277V, 50/60 Hz
- ELV Dimming: 100-10%
- Construction: Aluminum hardware with acrylic diffuser
Specifications
- Collection:
- Hudson
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 12-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 3-1/16 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Traditional
- Material:
- Aluminum, Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 1
- Volts:
- 120/240/277V
- Watts:
- 18 W
- Width:
- 24 in