This product requires certification to purchase.

16W 1-Light Integrated LED in White

You last purchased this on
 
WAC Lighting

I Can't Believe It's Not Recessed 16W 1-Light Integrated LED in White

  • Fast #
  • Part #WFM616G2930WT
  • Item #7773279
  • Manufacturer Part #FM-616G2-930-WT
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
WAC Lighting

I Can't Believe It's Not Recessed 16W 1-Light Integrated LED in White

  • Fast #
  • Part #WFM616G2930WT
  • Item #7773279
  • Manufacturer Part #FM-616G2-930-WT
3.9 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • High quality aluminum construction with an opaque acrylic diffuser. Universal Box version fits in a 4/0 Junction Box or a 3/0-4/0 Junction Box.
  • Imitates a traditional 6in recessed downlight without the need for installing a housing.
  • Can be installed on a ceiling or on a wall in a standard 4in junction box.
  • Smooth and continuous dimming with an electronic low voltage (ELV) or TRIAC dimmer. ACLED technology, no transformer or driver required.
  • High Powered LED modules: 54,000 hours rated life, Color Temp: 3000K, CRI: 90. Luminaire will maintain 70% or more of initial light output at rated life use.
  • Standards: ETL & cETL Damp Location Listed. CSA Listed (For use in closets), ADA Compliant, CEC Title 24 Compliant, and Energy Star Rated.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Collection:
I Can't Believe It's Not Recessed
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Depth:
1-1/2 in
Diameter:
7-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Glass Type:
Translucent, Acrylic
Height:
2-1/8 in
Installation Type:
Recessed Mount
Length:
7-1/2 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
1150
Lumens per Watt:
72
Material:
Aluminum
Number Of Hours:
54000 h
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
16 W
Width:
4-13/100 in