InvisiLED®
Frequently Purchased Together
Product Details
Product Details
- Connects two sections of InvisiLED 24V Tape Light.
- Can be used to easily customize your design layout.
- Total run length cannot exceed transformer load.
- Available in 2, 6 ,12, 36, and 72 inch sizes.
- To be used with WAC Lighting InvisiLED 24V Tape Light including LITE, PRO, PRO II, PRO III, and RGB Color Changing Task & Cove Tape Light.
- Standards: UL & cUL Listed for Damp Locations.
-
Green
Documents
Specifications
- Collection:
- InvisiLED®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- ETL Listed:
- No
- Height:
- 22/25 in
- Length:
- 12 in
- Material:
- Wire
- Product Type:
- Accessories
- UL Listed:
- Yes
- Volts:
- 24V
- Watts:
- 22 W
- Width:
- 4-13/100 in