This product requires certification to purchase.

You last purchased this on
 
WAC Lighting

InvisiLED®

  • Fast #
  • Part #WLEDTCY
  • Item #7065152
  • Manufacturer Part #LED-TC-Y
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
WAC Lighting

InvisiLED®

  • Fast #
  • Part #WLEDTCY
  • Item #7065152
  • Manufacturer Part #LED-TC-Y
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Y Connector has one male and two female connectors.
  • Can be used to easily customize your design layout.
  • Total run length cannot exceed transformer load.
  • Available in X and Y connector versions.
  • To be used with WAC Lighting InvisiLED 24V Tape Light including LITE, PRO, PRO II, PRO III, and RGB Color Changing Task & Cove Tape Light.
  • Standards: UL & cUL Listed for Damp Locations.
  • Requires Certification
  • Green

Documents


Specifications

Collection:
InvisiLED®
Color Finish Category:
Blacks
Color Finish Name:
Black
ETL Listed:
No
Height:
22/25 in
Length:
4 in
Material:
Wire
Product Type:
Accessories
UL Listed:
Yes
Volts:
24V
Watts:
22 W
Width:
4-13/100 in