120V Floating Canopy Connector in White
J Track 120V Floating Canopy Connector in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Die cast aluminum construction.
- Floating canopy connectors are used to power a track system from anywhere on the track when placed under a junction box.
- For use with J Track systems.
- Single Circuit 120V track, power per Circuit: 120V, 1920W max per circuit, Operating Current: Rated 20A max.
- Compatible with J track systems and J style fixtures by WAC Lighting. Also compatible with J systems and J style fixtures from other leading lighting manufacturers.
- Standards: UL & cUL Listed for Dry Locations.
Specifications
- Collection:
- J Track
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- Height:
- 1-3/8 in
- Material:
- Plastic
- Product Type:
- Connector
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 4-5/8 in