LEDme®
Frequently Purchased Together
Product Details
Product Details
- Die-cast aluminum construction in multiple finishes. Marine grade rated stainless steel (SS finish lifetime warranty) is recommended for coastal environments.
- Available in 120V, or 277. Direct wiring for 120V or 277V, no driver necessary. CEC Title 24 Compliant in 120V.
- Wet location rated to IP66 standards for indoor and outdoor installations, No UV or heat radiation. Brushed Nickel finishes are only for interior use.
- Smooth and continuous ELV dimming to 10% with an Electronic Low Voltage dimmer.
- Replaceable LED Module available in multiple color options (Blue, Red, Amber), Power Consumption: 3.9W, Lumens: Up to 68, CRI: 85, 40,000 hours rated life.
- "Standards: ETL & ETL Listed. Fits into 2" x 4" J-Box with minimum inside dimensions of 3"L x 2"W x 2"D."
Specifications
- Beam Spread:
- 37°
- Collection:
- LEDme®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 3 in
- Installation Type:
- Horizontal Mount
- Length:
- 13/100 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Contemporary
- Lumens:
- 68
- Lumens per Watt:
- 17
- Material:
- Stainless Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 3.9 W
- Width:
- 4-13/100 in