This product requires certification to purchase.

21W 2-Light Vanity Fixture in Aged Brass

You last purchased this on
 
WAC Lighting

Locke 21W 2-Light Vanity Fixture in Aged Brass

  • Fast #
  • Part #WWS30018AB
  • Item #8291530
  • Manufacturer Part #WS-30018-AB
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
WAC Lighting

Locke 21W 2-Light Vanity Fixture in Aged Brass

  • Fast #
  • Part #WWS30018AB
  • Item #8291530
  • Manufacturer Part #WS-30018-AB
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Delivered lumens: 1270lm
  • 3000K
  • CRI: 90
  • Power: 21W
  • Rated life: 50000 hours
  • Construction: Aluminum hardware with opal glass diffuser
  • Unique, faceted diamond backplate
  • Up and downlight illumination
  • ACLED driverless technology
  • 5 year warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Locke
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Color Temperature:
3000
Depth:
4-22/25 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Frosted
Height:
18-1/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Mid-century, Modern
Lumens:
1580
Material:
Aluminum
Number Of Hours:
50000 h
Number of Lights:
2
Power Source:
Hardwired
Volts:
120V
Watts:
21 W
Width:
4-1/2 in