This product requires certification to purchase.

1 in. 12W LED Recessed Housing & Trim in White

You last purchased this on
 
WAC Lighting

Lotos 1 in. 12W LED Recessed Housing & Trim in White

  • Fast #
  • Part #WR6ERDRW9CSWT
  • Item #9534850
  • Manufacturer Part #R6ERDR-W9CS-WT
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
WAC Lighting

Lotos 1 in. 12W LED Recessed Housing & Trim in White

  • Fast #
  • Part #WR6ERDRW9CSWT
  • Item #9534850
  • Manufacturer Part #R6ERDR-W9CS-WT
4.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • 5-CCT switchable between 2700K and 5000K
  • Multiple LED array for uniform illumination
  • Driver included
  • 5 year warranty
  • Requires Certification
  • Green


Specifications

Average Life:
5.71 yr
Collection:
Lotos
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
5000
Depth:
9/10 in
Diameter:
6-7/8 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Height:
1 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
1200
Material:
Steel
Number Of Hours:
50000 h
Number of Lights:
1
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
120/277V
Watts:
12 W
Width:
6-17/20 in