22W 120V LED Track Head in Black
Paloma 22W 120V LED Track Head in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Continuously adjustable beam angle between 15° - 45°
- Die-cast aluminum construction with rotatable front face
- Stealth armature with 365° horizontal rotation and 90° vertical aiming
- Beam alignment indicator
- Patents pending
- 50,000 hour rated life
- 5 year warranty
Specifications
- Collection:
- Paloma
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6 in
- Dimmable:
- Yes
- Height:
- 7-1/2 in
- Light Bulb Type:
- Integrated LED
- Lumens:
- 1100
- Material:
- Aluminum
- Number of Lights:
- 1
- Product Type:
- Track Head
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 22 W
- Width:
- 2-5/8 in