6 x 14-1/2 x 1-1/4 in. Integrated LED Recessed Housing & Trim in Aluminum
Pop-in 6 x 14-1/2 x 1-1/4 in. Integrated LED Recessed Housing & Trim in Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Construction: 20 gauge cold rolled steel
Specifications
- Collection:
- Pop-in
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Depth:
- 6 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 1-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Material:
- Aluminum, Cold Rolled Steel
- Number of Lights:
- 1
- Weight:
- 0.9 lb
- Width:
- 14-1/2 in