10W 1-Light LED Spotlight in White
Silo 10W 1-Light LED Spotlight in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Die-cast aluminum construction in a simple form and clean design. Economical performance luminaire with integral LED and driver. Accommodates 1 lens or glare control accessory.
- Canopy is included with fixture. Monopoint can be ordered with an extension rod (6", 12", 18", 24", 36") to drop the head. Comes equipped with a 35 degree flood beam reflector and an optional interchangeable 25 degree spot reflector.
- Smooth and continuous dimming to 10% with an Electronic Low Voltage Dimmer.
- Title 24 Compliant. LED Power: 10W, Comparable: 65W MR16.
- High Powered LED module (No Lamp Required): Color Temp: 3000K CRI: 90, Rated Hours: 50,000 up to 790Lm.
- Standards: ETL & cETL Listed for Dry Locations.
-
Green
Documents
Specifications
- Beam Spread:
- 35°
- Collection:
- Silo
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 6-1/4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 5 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Spotlight
- UL Listed:
- Yes
- Volts:
- 120/240/277V
- Watts:
- 10 W
- Width:
- 2 in