This product requires certification to purchase.

300 L Rammer

You last purchased this on
 
Wacker Neuson

300 L Rammer

  • Fast #
  • Part #W5100030598
  • Item #7844969
  • Manufacturer Part #5100030598
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wacker Neuson

300 L Rammer

  • Fast #
  • Part #W5100030598
  • Item #7844969
  • Manufacturer Part #5100030598
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Easy to start and simple operation. Convenient single-lever operation for start-up, idling and shut-off
  • Low oil protection: When starting the unit, a sensor detects no or low oil and does not allow the engine to start, protecting the engine
  • A unique four-stage air filtration system provides a virtually dust-free engine for longer life and improved durability. The system includes a last chance filter that protects the engine during air filter maintenance
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Capacity:
300 L
Compaction Force:
3597
Height:
37 in
Horsepower:
3.6 hp
Length:
26-1/2 in
Power Source:
Gas
Product Type:
Vibratory Rammers
Tool Type:
Rammer
Watts:
2.4 kW
Weight:
141 lb
Width:
13-1/2 in