5 hp 3372 lb. Plate Compactor
5 hp 3372 lb. Plate Compactor
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Compact single direction vibratory plate, for occasional asphalt and compaction work.
- Sturdy design for minimal maintenance effort and long life.
- A large sturdy lifting eye allows for secure transport. The guide handle that can be folded forward converts the unit into a compact unit in no time.
- Accessories, paving stone sliding mechanism and wheel set available.
Documents
Specifications
- Application:
- General Purpose
- CARB OTC LEED Compliant:
- No
- Capacity:
- 8 qt
- Compaction Force:
- 3372
- Height:
- 38 in
- Horsepower:
- 5 hp
- Length:
- 23 in
- Power Source:
- Gas
- Product Type:
- Plate Compactor
- Tool Type:
- Plate Compactor
- Weight:
- 184 lb
- Width:
- 19-1/2 in