5 hp Plate Compactor
5 hp Plate Compactor
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lightweight, high-strength components keep machine weight down and allow for easy handling.
- Straight, center-mounted guide handle offers superior maneuverability and can be lowered within inches of the surface to operate the plate under obstacles and form work.
- Tough, wear resistant ductile iron base plate offers durability and shock resistance.
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 0.98 gal
- Compaction Force:
- 3375
- Height:
- 38 in
- Horsepower:
- 5 hp
- Length:
- 23 in
- Portable:
- Yes
- Power Source:
- Gas
- Product Type:
- Single Directional Vibratory Plates
- Tool Type:
- Plate Compactor
- Weight:
- 190 lb
- Width:
- 19-1/2 in