This product requires certification to purchase.

8-1/2 hp Trash Pump

You last purchased this on
 
Wacker Neuson

8-1/2 hp Trash Pump

  • Fast #
  • Part #W5100042216
  • Item #5105917
  • Manufacturer Part #5100042216
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wacker Neuson

8-1/2 hp Trash Pump

  • Fast #
  • Part #W5100042216
  • Item #5105917
  • Manufacturer Part #5100042216
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable Honda engines with low oil level shutdown offered for 2", 3", and 4" pumps provides market leading performance and reliability
  • Chrome cast iron impeller, ductile iron volute, and silicon-carbide mechanical seals designed for wear resistance and long-life with minimal maintenance
  • Compact, lightweight design using high strength aluminum housing with easy access and large fill and drain plugs, provides extra years of trouble-free operation
  • Tool conveniently attached to frame for loosening/tightening fasteners on covers and drain plugs provides quick and easy maintenance
  • Requires Certification

Documents


Specifications

Capacity:
1.4 gal
Discharge:
3 in
Discharge Pressure:
38.5
Flow Rate:
383 gpm
Height:
22-2/5 in
Horsepower:
8-1/2 hp
Impeller:
Cast Iron
Length:
27-4/5 in
Maximum Feet of Head:
29
Power Source:
Gas
Pump Application:
Self-priming
RPM:
3550
UL Listed:
No
Weight:
154 lb
Width:
20 in