4 in. No Hub Cast Iron Cleanout
4 in. No Hub Cast Iron Cleanout
Product Details
Product Details
- Regularly furnished: Cast iron cleanout with threaded, adjustable housing, flanged ferrule, integral clamping collar, ABS plug, & round top with scoriated secured cover
Specifications
- Adjustable:
- Yes
- Cover Shape:
- Round
- Diameter:
- 6-3/4 in
- Drain Base Height:
- 4-1/4 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Material:
- Brass
- Outlet Type:
- No Hub
- Plug Included:
- Yes
- Product Type:
- Cleanout