5 in. Strainer Top Bronze
5 in. Strainer Top Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Standard strainer top for 5" drains
- Includes 5 vandal-proof screws
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 4-3/8 in
- Drain Component Type:
- Grate
- Height:
- 2 in
- Trim Ring:
- No