This product requires certification to purchase.

Cast Iron Cleanout

You last purchased this on
 
Wade

Cast Iron Cleanout

  • Fast #
  • Part #W6000STD1
  • Item #1446662
  • Manufacturer Part #WP6000-1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wade

Cast Iron Cleanout

  • Fast #
  • Part #W6000STD1
  • Item #1446662
  • Manufacturer Part #WP6000-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Scoriated Cover for Wade 6000 series floor cleanouts
  • With 5 vandal-proof screws
  • Requires Certification

Specifications

ASME:
ASME A112.36.2M
Adjustable:
Yes
Cover Material:
Nickel Bronze
Cover Shape:
Round
Drain Base Height:
1/2 in
Drain Base Material:
Cast Iron
Drain Base Width:
1/2 in
Plug Included:
Yes