Chrome Plated 4 x 1 x 3/4 in. Female Solder and MNPT x GHT Wall Hydrant
Chrome Plated 4 x 1 x 3/4 in. Female Solder and MNPT x GHT Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Anti-siphon wall hydrant with integral backflow preventer
- All bronze interior parts and bronze casing
- Half-turn ceramic disc
- Key operator
- Stainless steel box with hinged cover
- Regularly Furnished: Freeze less wall hydrant with 1/4 turn cartridge, bronze casing, 3/4” hose connection, & anti-siphon backflow preventer.
Specifications
- BAA Compliant:
- No
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Female Solder, MNPT
- End Connection 2:
- GHT
- End Connections:
- Female Solder;MNPT x GHT
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 4 in
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Sillcock Type:
- Frost-proof
- UL Listed:
- No
- Valve Operator:
- Key
- Valve Size:
- 1 in x 3/4 in