This product requires certification to purchase.

1-1/4 in. IPS Dresser Coupling

You last purchased this on
 
Wal-Rich

1-1/4 in. IPS Dresser Coupling

  • Fast #
  • Part #W2814408
  • Item #5061248
  • Manufacturer Part #2814408
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wal-Rich

1-1/4 in. IPS Dresser Coupling

  • Fast #
  • Part #W2814408
  • Item #5061248
  • Manufacturer Part #2814408
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Material:
Malleable Iron, Fiberglass