1-1/8 in. IPS Floor and Ceiling Plates (Less Spring)
1-1/8 in. IPS Floor and Ceiling Plates (Less Spring)
Frequently Purchased Together
Product Details
Product Details
- Without Spring
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Escutcheon Connection Type:
- CTS
- Fits Pipe Size:
- 1-1/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Steel
- Width:
- 2-3/4 in