This product requires certification to purchase.

1-1/8 in. Plastic Split Escutcheon in Chrome

You last purchased this on
 
Wal-Rich

1-1/8 in. Plastic Split Escutcheon in Chrome

  • Fast #
  • Part #W1731606
  • Item #1583338
  • Manufacturer Part #1731606
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wal-Rich

1-1/8 in. Plastic Split Escutcheon in Chrome

  • Fast #
  • Part #W1731606
  • Item #1583338
  • Manufacturer Part #1731606
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Connection Type:
IPS
Escutcheon Style:
Split
Fits Pipe Size:
1-1/8 in
GSA Approved:
No
IAPMO Listed:
No
Material:
Plastic