This product requires certification to purchase.

1 in. IPS Dresser Malleable Coupling

You last purchased this on
 
Wal-Rich

1 in. IPS Dresser Malleable Coupling

  • Fast #
  • Part #W2814406
  • Item #5061247
  • Manufacturer Part #2814406
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wal-Rich

1 in. IPS Dresser Malleable Coupling

  • Fast #
  • Part #W2814406
  • Item #5061247
  • Manufacturer Part #2814406
4.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Material:
Malleable Iron