This product requires certification to purchase.

1 in. Self-Piercing Sheet Metal Zip Screw 100 Pack

You last purchased this on
 
Wal-Rich

1 in. Self-Piercing Sheet Metal Zip Screw 100 Pack

  • Fast #
  • Part #W1334014
  • Item #7300640
  • Manufacturer Part #1334014
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wal-Rich

1 in. Self-Piercing Sheet Metal Zip Screw 100 Pack

  • Fast #
  • Part #W1334014
  • Item #7300640
  • Manufacturer Part #1334014
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Drive Type:
Slotted
Length:
1 in
Material:
Zinc Plated
Package Quantity:
Pack of 100
Screw Head:
Hex Head
Thread Length:
1