This product requires certification to purchase.

3/8 in. Threaded Steel Rod Coupling

You last purchased this on
 
Wal-Rich

3/8 in. Threaded Steel Rod Coupling

  • Fast #
  • Part #W2402006
  • Item #7376041
  • Manufacturer Part #2402006
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wal-Rich

3/8 in. Threaded Steel Rod Coupling

  • Fast #
  • Part #W2402006
  • Item #7376041
  • Manufacturer Part #2402006
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Material:
Steel