This product requires certification to purchase.

7/8 in. Plastic Split Escutcheon in Chrome

You last purchased this on
 
Wal-Rich

7/8 in. Plastic Split Escutcheon in Chrome

  • Fast #
  • Part #W1731604
  • Item #1583336
  • Manufacturer Part #1731604
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wal-Rich

7/8 in. Plastic Split Escutcheon in Chrome

  • Fast #
  • Part #W1731604
  • Item #1583336
  • Manufacturer Part #1731604
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Connection Type:
IPS
Escutcheon Style:
Split
FM Approved:
No
Fits Pipe Size:
7/8 in
GSA Approved:
No
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No
UL Listed:
No