8 in. Metal Hand Saw
8 in. Metal Hand Saw
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- PVC
- Blade Length (in):
- 8 in
- Blade Material:
- Metal
- Color Finish Name:
- Black, Orange
- Saw Type:
- Hand
- Tool Type:
- PVC Saw