This product requires certification to purchase.

1 in. IPS Straight SDR 11 90 Degree Elbow

You last purchased this on
 
Wal-Rich

Con-Stab ID Seal® 1 in. IPS Straight SDR 11 90 Degree Elbow

  • Fast #
  • Part #W2882004
  • Item #7172734
  • Manufacturer Part #2882004
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wal-Rich

Con-Stab ID Seal® 1 in. IPS Straight SDR 11 90 Degree Elbow

  • Fast #
  • Part #W2882004
  • Item #7172734
  • Manufacturer Part #2882004
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513
Collection:
Con-Stab ID Seal®
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connections:
Push-to-Connect
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Maximum Temperature:
140
Pressure - Maximum:
125 psi
Schedule Class:
SDR 11