This product requires certification to purchase.

2 in. IPS Straight SDR 11 Coupling

Wal-Rich

Con-Stab ID Seal® 2 in. IPS Straight SDR 11 Coupling

  • Fast #
  • Part #WAL2881010
  • Item #7173395
  • Manufacturer Part #2881010
5 out of 5 Customer Rating
Brand image
Wal-Rich

Con-Stab ID Seal® 2 in. IPS Straight SDR 11 Coupling

  • Fast #
  • Part #WAL2881010
  • Item #7173395
  • Manufacturer Part #2881010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513
Collection:
Con-Stab ID Seal®
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connections:
Push-to-Connect
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Pressure - Maximum:
125 psi
Schedule Class:
SDR 11
UPC:
730284143246