IPS Carbon Steel Coupling
Dresser™ Style 90 IPS Carbon Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Coating:
- E-Coating
- Collection:
- Dresser™ Style 90
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling, Straight
- Length:
- 5 in
- Material:
- Cast Iron
- NSF Certified:
- No
- UL Listed:
- No