This product requires certification to purchase.

Folding Hex Key Set in Polished Chrome 9-Piece

You last purchased this on
 
Wal-Rich

Folding Hex Key Set in Polished Chrome 9-Piece

  • Fast #
  • Part #W1818135
  • Item #5154520
  • Manufacturer Part #1818135
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wal-Rich

Folding Hex Key Set in Polished Chrome 9-Piece

  • Fast #
  • Part #W1818135
  • Item #5154520
  • Manufacturer Part #1818135
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Polished Chrome
Material:
Metal
Number of Pieces:
9 Piece
Number of Tools Included:
9
Tool Type:
Hex Key