This product requires certification to purchase.

Polished Chrome Spout

You last purchased this on
 
Wal-Rich

Polished Chrome Spout

  • Fast #
  • Part #W0620002
  • Item #3182646
  • Manufacturer Part #0620002
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wal-Rich

Polished Chrome Spout

  • Fast #
  • Part #W0620002
  • Item #3182646
  • Manufacturer Part #0620002
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Length:
5 in
Material:
Die Cast Zinc
NSF Certified:
No
WaterSense Labeled:
No