Raised Trap Cover in Polished Chrome
Raised Trap Cover in Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Cover Type:
- Raised
- Fitting Sizes:
- 5-3/4 in
- IAPMO Listed:
- No
- Material:
- Brass
- Product Type:
- Trap Cover