This product requires certification to purchase.

Shower Arm Escutcheon with Set Screw in Polished Chrome

You last purchased this on
 
Wal-Rich

Shower Arm Escutcheon with Set Screw in Polished Chrome

  • Fast #
  • Part #W0619002
  • Item #3182766
  • Manufacturer Part #0619002
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wal-Rich

Shower Arm Escutcheon with Set Screw in Polished Chrome

  • Fast #
  • Part #W0619002
  • Item #3182766
  • Manufacturer Part #0619002
4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-1/2 in
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No