Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Adjustable:
- No
- Application:
- PVC
- Cutting Capacity:
- 8 in
- IAPMO Listed:
- No
- Length:
- 26 in
- Material:
- Stainless Steel