This product requires certification to purchase.

4 in. Threaded Brass Countersunk Plug

You last purchased this on
 
Wal-Rich

4 in. Threaded Brass Countersunk Plug

  • Fast #
  • Part #W2424310
  • Item #7341957
  • Manufacturer Part #2424310
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wal-Rich

4 in. Threaded Brass Countersunk Plug

  • Fast #
  • Part #W2424310
  • Item #7341957
  • Manufacturer Part #2424310
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Countersunk, Plug
Material:
Brass
NSF Certified:
No
Weight:
0.69 lb