This product requires certification to purchase.

Tray with Starter Pad in White

You last purchased this on
 

Walk-N-Clean™ Tray with Starter Pad in White

  • Fast #
  • Part #LWC3125SWHI
  • Item #6230142
  • Manufacturer Part #CRO WC3125S WHI
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

Walk-N-Clean™ Tray with Starter Pad in White

  • Fast #
  • Part #LWC3125SWHI
  • Item #6230142
  • Manufacturer Part #CRO WC3125S WHI
3.5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • No need for vacuum and carpet cleaner
  • Peel dirt away after its captured
  • When the top sheet gets soiled, simply remove it and let the next sheet do the work
  • Strips dirt from shoes and carts and keeps it off of other surfaces
  • Sheets are antimicrobial
  • Requires Certification

Specifications

Collection:
Walk-N-Clean™
Color Finish Name:
White
Length:
31-1/2 in
Material:
Plastic
Width:
25-1/2 in