Wall Vent Galvanized Steel
Wall Vent Galvanized Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fresh air intake
- Standard with animal screen
- Galvanized steel
Documents
Specifications
- Diameter:
- 6 in
- Energy Star Compliant:
- No
- Material:
- Steel
- Product Type:
- Fresh Air Intake Vent, Screen, Vent Hood
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No